missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Horizontal High-Temperature Tube Furnace

Product Code. 15581012 Shop All Nabertherm Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
470 x 480 x 640 mm
620 x 550 x 640 mm
920 x 550 x 640 mm
Temperature (Metric):
1600°C
1700°C
1800°C
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Exterior Temperature (Metric) unitSize
15581012 470 x 480 x 640 mm 1600°C Each
15591012 620 x 550 x 640 mm 1600°C Each
15501022 920 x 550 x 640 mm 1600°C Each
15511022 470 x 480 x 640 mm 1700°C Each
15521022 920 x 550 x 640 mm 1700°C Each
15531022 470 x 480 x 640 mm 1800°C Each
15551022 920 x 550 x 640 mm 1800°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15581012 Supplier Nabertherm™ Supplier No. 001484410

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High-temperature horizontal tube furnaces. High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems available.

  • Use: horizontal
  • Electrical connection: 3-phase

Specifications

Controller Type P470
Heated Zone 150 mm
Temperature (Metric) 1600°C
Temperature Uniformity Length constant temperature ± 5 K: 50 mm
Dimensions (L x W x H) Exterior 470 x 480 x 640 mm
Diameter (Metric) Process Tube 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.