missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Horizontal High-Temperature Tube Furnace

Product Code. 15531022 Shop All Nabertherm Products
Click to view available options
Dimensions (L x W x H) Exterior:
470 x 480 x 640 mm
620 x 550 x 640 mm
920 x 550 x 640 mm
Temperature (Metric):
1600°C
1700°C
1800°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15531022

Brand: Nabertherm™ 001484610

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High-temperature horizontal tube furnaces. High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems available.

  • Use: horizontal
  • Electrical connection: 3-phase

Specifications

Controller Type P470
Heated Zone 150 mm
Temperature (Metric) 1800°C
Temperature Uniformity Length constant temperature ± 5 K: 50 mm
Dimensions (L x W x H) Exterior 470 x 480 x 640 mm
Diameter (Metric) Process Tube 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.