missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Horizontal Fridge/Freezer Thermometer with 3 point Traceable Calibration Certificate
130 mm white horizontal fridge or freezer thermometer. Complete with 3 point traceable calibration.
Brand: Brannan™ 22/483/2 + 49/101/0
Additional Details : Weight : 0.01500kg
Description
- S. Brannan and Sons developed a range of spirit filled, high precision thermometers which are supplied with a calibration certificate
- 205 mm white back red spirit lab thermometer
- 76 mm immersion
- 1.0°C divisions
- Temperature range: -10 to 110°C
- Calibrated at points 0°C, 35°C and 90°C
- Safe non-mercury filling
- Presented in a study cardboard cylinder for storage
- Made in UK
Specifications
0°C, 20°C, 35°C | |
Measure temperature of fridge or freezer | |
4 cm | |
Plastic Housing | |
0.5291 oz. | |
0.87 in. | |
+40°C | |
-30°C | |
3 Point Traceable | |
None | |
2.0°C | |
2.2 cm |
UK National Standards ISO 9001 | |
1.57 in. | |
13 cm | |
Kerosene | |
15 g | |
+40°C | |
-30°C | |
-30 to +40°C | |
Fridge or Freezer | |
± 1.0°C at 10°C | |
None |