missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Horizontal Drawer System
Description
- ULT freezer racks
- Fit into an Eppendorf F740 freezer
- 3 Units Per Shelf
- 2 Drawers Per Rack
Specifications
Specifications
| Description | Aluminum Storage Rack with Drawers, For Storing Loose Items |
| Autoclavable | Autoclavable |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | Freezers |
| Dimensions (L x W x H) | 560 x 280 x 235 mm |
| Depth (Metric) | 560 mm |
| Includes | 2 Drawers |
| Product Type | Freezer Rack |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?