missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ HOPEN Polyethylene Transparent Gloves

Product Code. 17367779 Shop All Medicom Products
Change view
Click to view available options
Size:
Medium
Large
Unit Size:
Pack of 5000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17367779 Large Pack of 5000
17357779 Medium Pack of 5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17367779 Supplier Medicom™ Supplier No. 30.301/L
 Restricted Item
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

HOPEN Polyethylene Gloves are powderless and transparent, and ideal for short-term use applications.

  • Polyethylene raw material offers a good dexterity
  • Ambidextrous, power-free glove
  • Recommended for very short-term use (service stations, retailing)

Specifications

Accelerator Free No
Applications Industrial
Color Translucent
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 0.79 mil
Finger Thickness (Metric) 0.02 mm
Latex Free Yes
Material Polyethylene
Palm Thickness (English) 0.79 mil
Palm Thickness (Metric) 0.02 mm
Powdered Powder Free
Product Type Non-sterile Gloves
Size Large
Sterility Non-sterile
Thickness (English) 0.79 mil
Thickness (Metric) 0.02 mm
Length (English) 10.6 in.
Length (Metric) 270.3 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.