missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Temptation 505 SBEA Protective Footwear
Click to view available options
:
Size: 39
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011 |
| Color | Blue |
| Footbed Material | Leather |
| For Use With (Application) | For industrial use |
| Material | Leather |
| Size | 39 |
| Sole Features | Leather insole, excellent anti-skid properties |
| Sole Material | Leather |
| Style | Protective |
| Toe Material | Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction