missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Plug ESD S1P Shoe
Specifications
Specifications
| Certifications/Compliance | ISO 9001/2000, Class 2, EC Certified, EN ISO 20345: 2011 S1P SRC, EN 61340-4-3:2001 |
| Closure Type | Velcro strips |
| Footbed Material | Dual Density Polyurethane |
| For Use With (Application) | For microelectronics, semiconductors and printed circuit areas |
| Material | Leather |
| Size | 43 |
| Sole Features | Ensures easy work and flexibility, absorbs shock and protects against temperature changes |
| Sole Material | Dual Density Polyurethane |
| Style | Plug |
| Resistant To | Acids and alkalis, water, abrasion, slip |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?