missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Honeywell KCL™ KarboTECT™ 950 Gloves
Description
- Ambidextrous design makes them especially economical contact
- Heat up to 250 °C
- Suitable for food handling according to EU 1935/2004
- Good thermal insulation
Specifications
Specifications
| Certifications/Compliance | IFA 0401104 |
| Color | Yellow, Black |
| Latex Free | Yes |
| Material | Para-Aramid, Carbon Fiber |
| Powdered | Powder Free |
| Product Type | Gloves |
| Size | 9 |
| Temperature (Metric) Max | 250°C |
| Length (Metric) | 240-260 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?