missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Seed Tray with Holes
Constructed of polypropylene homopolymer. Azpack™ Seed Tray with Holes allows appropriate drainage for seedlings to grow.
Brand: Azpack™ 12375689
Code : 50
Additional Details : Weight : 0.09900kg
Description
- Premium green plastic
- Includes drainage holes
Specifications
200 x 70 x 45 mm | |
45 mm | |
Polypropylene | |
70 mm | |
1.77 in. | |
2.75 in. |
Green | |
200 mm | |
Seed Tray | |
7.87 in. | |
Rectangular |