Learn More
Velp Scientifica™ OV5 Homogenizer
Homogenizes, mixes, grinds, and disperses biological tissue samples, pharmaceutical products, cosmetics and food products. Velp Scientifica™ OV5 Homogenizer is versatile and can be combined with a wide selection of stator and rotor configurations.
Brand: Velp Scientifica™ R20900010
Code : NEW
Additional Details : Weight : 1.30000kg
Description
Versatile Homogenizer- One shaft for all applications
- Selection of rotors and stators to match the application
- Stirring volume up to 8 liters (water) as homogenizer
- Stirring volume up to 40 liters (water) as high speed mixer
- Handles fluids up to 10,000 mPa*s (cP)
- Speed variable from 10,000 to 30,000rpm
- Shaft connects easily and quickly through a snap hook
- Rotor / stator configuration can be assembled in seconds
- Stainless steel shaft with PTFE seals
- Overload protection
- Smooth start and safety switch
Specifications
Homogenizer | |
230 V, 50 Hz, 500 W | |
8 L (homogenizer), 40 L (high speed mixer) | |
70 x 255 x 70 mm | |
70 mm | |
Technopolymer | |
OV5 | |
1.3 kg |
10,000 to 30,000 rpm | |
500 W | |
70 mm | |
255 mm | |
255 mm | |
Dispersing, Homogenizing and Mixing Biological Tissues, Pharmaceutical Products, Cosmetics and Food Products | |
1 Ea. |