missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Holder Clamp for Fiber Optic Light Guides or LED Ring Lights
Shop All Schott Products
Click to view available options
For Use With (Equipment):
Annular Ringlights (58 mm and 66 mm dia.) and Focusing Lens for Flexible Lightguide (8 mm dia.)
Flexible Lightguides 8 mm or 9mm dia.
Flexible Lightguides up to 5 mm dia.
Focusing Lens for Flexible Lightguides up to 5 mm dia.
VisiLED Brightfield Ringlights
VisiLED Darkfield Ringlight S40-10D
Unit Size:
1 unit
Each
Descrizione
- Holder clamp to position fiber optic flexible light guides or Ring Lights precisely.
- 1 x M6 hole.
- Articulating arm and base available separately.
- Holders for different size light guides and focusing lenses.
Specifica
Specifica
| Type | Holder Clamp |
| Description | Fits M6 or M8 screws |
| Diameter (Metric) Inner | 60 to 70 mm |
| For Use With (Application) | Stereo Microscopy Illumination |
| For Use With (Equipment) | VisiLED Brightfield Ringlights |
| Includes | 1 M6 hole |
| Required Accessories | Articulating arm 158 345 and optional a base 158 340 |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto