missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ HOFFMANN™ Pinch Cock Tube Clamps

Product Code. 11895091
Click to view available options
Width (Metric):
12 mm
17 mm
20 mm
25 mm
Unit Size:
Pack of 10

Product Code. 11895091

Brand: Bochem™ 12532

Only null left
Add to basket
Add to basket

Pinch cock tube clamps

  • Pinch cock type
  • Includes flap

Specifications

Quantity 10/Pk.
Type Pinchcock Tube Clamp
Material Martensitic Steel
Size (Metric) Grip For pipes up to O.D. 40 mm
Width (Metric) 20 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.