missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ TE Blotting Unit Replacement Parts and Accessories: Sponges
For use with TE42 Standard Transfer Tank
Brand: Hoefer™ TE45F-1/8
Code : NEW
Additional Details : Weight : 0.80000kg
Description
- 3 or 6 mm Thick
- 4 pcs
Specifications
TE 42, TE 62 Transfer Tank | |
Foam | |
0.12 in. |
Sponge | |
4 | |
0.3 cm |