missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ TE Blotting Unit Replacement Parts and Accessories: Sponges
For use with TE42 Standard Transfer Tank
Brand: Hoefer™ TE25
Code : 04
Additional Details : Weight : 0.80000kg
Description
- 3 or 6 mm Thick
- 4 pcs
Specifications
TE 22 Mini Tank Transfer Unit | |
Foam | |
0.23 in. |
Sponge | |
4 | |
0.6 cm |