missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ SUB6 Mini Submarine Combs
Click to view available options
No. of Wells:
8
12
16
Thickness (Metric):
0.1 cm
0.15 cm
0.2 cm
Width (Metric) Well:
0.22 cm
0.25 cm
0.45 cm
Unit Size:
Each
Description
- Ranges from 8, 12 and 16 Wells
- 1, 1.5 and 2 mm Thickness
- 2.2, 2.5 and 4.5 mm Well Width
- Mini. 10, max. 40 μL Sample Volume
Specifications
Specifications
| For Use With (Equipment) | SUB6 Mini Submarine |
| Type | Comb |
| No. of Wells | 16 |
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 0.1 cm |
| Volume (Fill) Metric | 10 μL |
| Width (English) Well | 0.08 in. |
| Width (Metric) Well | 0.22 cm |
| Depth (English) Pan | 0.19 in. |
| Depth (Metric) Pan | 0.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction