missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ SUB20 Maxi-Standard and SUB20C Maxi-Cooled Submarine Combs
Click to view available options
No. of Wells:
16
20
28
40
Thickness (Metric):
0.1 cm
0.15 cm
0.2 cm
Width (Metric) Well:
0.3 cm
0.5 cm
0.7 cm
0.85 cm
Unit Size:
Each
Description
- Ranges from 16, 20, 28 and 40 Wells
- 1, 1.5 and 2 mm Thickness
- 3, 5, 7 and 8.5 mm Well Width
- Min. 13, max. 75 μL Sample Volume
Specifications
Specifications
| For Use With (Equipment) | SUB20 Maxi Standard and SUB20C Maxi Cooled Submarine |
| Type | Comb |
| No. of Wells | 20 |
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 0.1 cm |
| Volume (Fill) Metric | 30 μL |
| Width (English) Well | 0.27 in. |
| Width (Metric) Well | 0.7 cm |
| Depth (English) Pan | 0.19 in. |
| Depth (Metric) Pan | 0.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction