missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ SUB20 Maxi-Standard and SUB20C Maxi-Cooled Submarine Combs

Product Code. 12675766
Click to view available options
No. of Wells:
16
20
28
40
Thickness (Metric):
0.1 cm
0.15 cm
0.2 cm
Width (Metric) Well:
0.3 cm
0.5 cm
0.7 cm
0.85 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12675766

Brand: Hoefer™ SUB20C1.516

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accessories for SUB20 Maxi-Standard and SUB20C Maxi-Cooled Submarines

  • Ranges from 16, 20, 28 and 40 Wells
  • 1, 1.5 and 2 mm Thickness
  • 3, 5, 7 and 8.5 mm Well Width
  • Min. 13, max. 75 μL Sample Volume

Specifications

For Use With (Equipment) SUB20 Maxi Standard and SUB20C Maxi Cooled Submarine
Type Comb
No. of Wells 16
Thickness (English) 0.05 in.
Thickness (Metric) 0.15 cm
Volume (Fill) Metric 55 μL
Width (English) Well 0.33 in.
Width (Metric) Well 0.85 cm
Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.