missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ SUB13 Midi Submarine Running Tray

Product Code. 12625756
Change view
Click to view available options
For Use With (Equipment):
SUB13 Midi Submarine Gel Electrophoresis Unit
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
12625756 SUB13 Midi Submarine Gel Electrophoresis Unit Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12625756 Supplier Hoefer™ Supplier No. SUB13UT
 Restricted Item
Estimated Shipment: 05-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessories for SUB13 Midi Submarine

  • 12.8 x 15 cm
  • Silicone Gasket

Specifications

For Use With (Equipment) SUB13 Midi Submarine Gel Electrophoresis Unit
Type Running Tray
Includes Silicone gasket
Dimensions (L x W) 5.9 x 5 in. (15 x 12.8 cm)
Length (English) 5.9 in.
Length (Metric) 15 cm
Width (English) 5 in.
Width (Metric) 12.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.