missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ SUB10 Mini-Plus Submarine Combs
Click to view available options
No. of Wells:
8
10
12
16
20
Thickness (Metric):
0.1 cm
0.15 cm
0.2 cm
Width (Metric) Well:
0.3 cm
0.36 cm
0.55 cm
0.7 cm
0.9 cm
Unit Size:
Each
Description
- Ranges from 8, 10, 12, 16 and 20
- 1, 1.5 and 2 mm Thickness
- Size ranges from 3 to 9 mm Well Width
- Min. 12, max. 80 μL Sample Volume
Specifications
Specifications
| For Use With (Equipment) | SUB10 Mini plus Submarine Unit |
| Type | Comb |
| No. of Wells | 12 |
| Thickness (English) | 0.07 in. |
| Thickness (Metric) | 0.2 cm |
| Volume (Fill) Metric | 50 μL |
| Width (English) Well | 0.21 in. |
| Width (Metric) Well | 0.55 cm |
| Depth (English) Pan | 0.19 in. |
| Depth (Metric) Pan | 0.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction