missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Plate and Spacers for SE 660 Vertical Electrophoresis Unit
For use with SE660, SE600X Chroma, SE600, SE640, SE410 and SE400
Brand: Hoefer™ SE6619-2-1.0
Code : 04
Additional Details : Weight : 0.80000kg
Description
- Ranges from 18 x 16 to 18 x 24 cm
- 2 pcs
- Notched
Specifications
SE 660 Vertical Electrophoresis Unit | |
Plastic | |
0.1 cm | |
2 cm |
Spacer Set | |
0.03 in. | |
24 cm |