missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Glass Plates for Vertical Electrophoresis Units

Product Code. 10630796 Shop All Cytiva Products
Click to view available options
Dimensions (L x W):
18 x 8cm
18 x 24cm
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 10630796

Brand: Hoefer™ SE6602

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Glass plates for vertical electrophoresis units

  • For use with Hoefer SE600 and SE400 Series Vertical Electrophoresis Units
  • Storage temperature: +15°C to +30°C
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) SE 600, SE 400 Series Vertical Electrophoresis System
Type Glass Plate
Material Glass
Dimensions (L x W) 18 x 24cm
Width (English) 9.4 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.