missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Gel Casting Accessories for HE 99X Max Submarine Units: Casting Trays

Product Code. 11559563
Change view
Click to view available options
Length (Metric):
15 cm
20 cm
Width (Metric):
10 cm
15 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) unitSize
11559563 20 cm 15 cm Each
11539563 15 cm 10 cm Each
11549563 15 cm 15 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11559563 Supplier Hoefer™ Supplier No. HE95X20
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Hoefer HE 99X Max Submarine Electrophoresis Units

  • Casting trays can be combined with running trays for tape-free casting—includes foam gaskets

Specifications

For Use With (Equipment) HE99X Max Submarine Electrophoresis Unit
Type Casting Tray
Includes Foam gasket
Dimensions (L x W) 7.8 x 5.9 in. (20 x 15 cm)
Length (English) 7.8 in.
Length (Metric) 20 cm
Width (English) 5.9 in.
Width (Metric) 15 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.