missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Combs for HE 99X Max Submarine Electrophoresis Unit

Product Code. 11589543
Change view
Click to view available options
No. of Wells:
1/2
10
15
20
30
Thickness (Metric):
0.1 cm
0.15 cm
0.3 cm
Type:
Backless Comb
Backless Preparative Comb
Comb Back
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells Thickness (Metric) Type unitSize
11589543 10 0.15 cm Backless Comb Each
12014777 - - Comb Back Each
11599543 10 0.3 cm Backless Comb Each
11539553 20 0.1 cm Backless Comb Each
10442972 30 0.1 cm Backless Comb Each
11549553 20 0.15 cm Backless Comb Each
11579553 1/2 0.15 cm Backless Preparative Comb Each
10146674 15 0.15 cm Backless Comb Each
11509553 15 0.1 cm Backless Comb Each
11529553 15 0.3 cm Backless Comb Each
12054707 20 0.3 cm Backless Comb Each
11589553 1/2 0.3 cm Backless Preparative Comb Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 11589543 Supplier Hoefer™ Supplier No. HE91A101.5
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Requires

Comb back must be ordered separately (see ordering table)

Backless combs for use with Hoefer HE99X Max Submarine Electrophoresis Unit

Combs can be used interchangeably with a single comb back.

Specifications

For Use With (Equipment) HE99X Max Submarine Electrophoresis Unit
Type Backless Comb
No. of Wells 10
Thickness (English) 0.05 in.
Thickness (Metric) 0.15 cm
Volume (Fill) Metric 72.5 μL
Width (English) Well 0.38 in.
Width (Metric) Well 97 cm
Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.