missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Combs for HE 99X Max Submarine Electrophoresis Unit
Description
Requires
Comb back must be ordered separately (see ordering table)
Backless combs for use with Hoefer HE99X Max Submarine Electrophoresis Unit
Combs can be used interchangeably with a single comb back.
Specifications
Specifications
| For Use With (Equipment) | HE99X Max Submarine Electrophoresis Unit |
| Type | Backless Preparative Comb |
| No. of Wells | 1/2 |
| Thickness (English) | 0.05 in. |
| Thickness (Metric) | 0.15 cm |
| Volume (Fill) Metric | 885/72.5 μL |
| Width (English) Well | 4.44/0.39 in. |
| Width (Metric) Well | 11.3/1 cm |
| Depth (English) Pan | 0.19 in. |
| Depth (Metric) Pan | 0.5 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?