missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ 600 Volt Power Supply
Click to view available options
:
600V Power Supply
Description
- Easy to set up and use
- Constant voltage or current mode with automatic crossover
- 5 to 600 V, 3 to 750 mA, 150 W
- Four sets of 4 mm output jacks
- Continuous runs or 999 minute timer
- Automatic recovery after power failure
- Open circuit detection
- Short circuit protection
Specifications
Specifications
| Current | 4 to 750 mA in 1 mA steps |
| For Use With (Application) | Electrophoresis, Blotting techniques |
| Timer | 999 min. |
| Display | LED |
| No. of Jacks | 4 |
| Dimensions (L x W x H) | 12.5 x 33.5 x 28 cm |
| Electrical Requirements | 100 to 240 V, 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction