missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ HM 450 Sliding Microtome

Product Code. 12072999 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Sliding Microtome
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
12072999 Sliding Microtome Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12072999 Supplier Epredia™ Supplier No. 910020
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Section paraffin and frozen sections in biological, botanical, and materials science applications with the Epredia™ HM 450 Sliding Microtome.

Features:
  • Stepping motor technology assures precise, accurate specimen advancement
  • Trimming function allows for precision block trimming prior to the sectioning function
  • User-friendly control panel allows for programming of settings and sectioning parameters
  • Important sectioning information including section counter, step sum, remaining travel and specimen position memory function are retained
  • Specimen fine orientation on X/Y-axes
  • Knife carrier glides along a maintenance-free precision cross-roller bearing system
  • Memory function for time-saving specimen advance to the knife
  • Ergonomic handle for moving knife carrier
Multiple Setting Options:
  • Automatic or manual sectioning
  • Retraction (may be turned off)
  • Three different speed settings for motorized coarse feed
Includes:
  • Integrated removable waste tray
  • Knife holder with integrated, movable knife guard
  • Dust cover
  • Instruction manual
Requires:
  • Standard specimen clamp (715480), available separately.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sliding Microtome
Includes HM 450 Sliding Microtome, Steel Knife Holder, Dust Cover, Operator Manual
Sectioning Range 1 to 60μm
Specimen Size 80 x 60 mm; special stage accommodates up to 155 x 90 mm
Depth (English) 18.9 in.
Depth (Metric) 48 cm
Height (English) 12.6 in.
Height (Metric) 32 cm
Width (English) 15 in.
Width (Metric) 38 cm
Electrical Requirements 100/240 V 50/60 Hz
Frequency 50/60 Hz
Voltage 100/240 V
Weight (English) 57 lb.
Weight (Metric) 26 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.