missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ HM 430 Sliding Microtome

Product Code. p-6193847 Shop All Epredia Products
Click to view available options
Includes:
HM 430 Microtome, Knife Holder
HM430 Microtome, LP Blade Car.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12062999

Brand: Epredia™ 910010

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ensure fast, comfortable, and never-tiring operation with the automatic or manual fine sectioning abilities of the Epredia™ HM 430 Sliding Microtome.

Excellent Cutting Options:

  • Knife holder with integrated, movable knife guard
  • Knife carrier glides along a maintenance-free precision cross-roller bearing system
  • Ergonomic handle for moving knife carrier Horizontal knife movement length can be selected in accordance with the size of the specimen in order to activate the automatic specimen advance

Features:

  • Use for paraffin and frozen sections in biological, botanical, and materials science applications
  • Easy selection of manual or automatic advance
  • Integrated removable waste tray
  • Specimen fine orientation on X/Y-axes

Includes:

  • Dust cover
  • Instruction manual

Requires:

  • Standard specimen clamp (715480), available separately
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sliding Microtome
Includes HM 430 Microtome, Knife Holder
Sectioning Range 1 to 60μm
Specimen Size 80 x 60 mm
Depth (English) 18.9 in.
Depth (Metric) 48 cm
Height (English) 12.6 in.
Height (Metric) 32 cm
Width (English) 12.2 in.
Width (Metric) 31 cm
Weight (English) 57 lb.
Weight (Metric) 26 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.