missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HM 355S Automatic Microtome Package

Codice prodotto. 15370795 Sfoglia Tutto Epredia Prodotti
Cambia vista
Click to view available options
Product Type:
Rotary Microtome
Dimensione della confezione:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Product Type Dimensione della confezione
15370795 Rotary Microtome 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 15370795 Fornitore Thermo Scientific™ N. del fornitore 905200STS
  • ONLINE EXCLUSIVE PRICE
    £35130.00
    £23012.92 / Pack of 1
    Save £12117.08
    34% Off
In Stock
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Section even the largest specimens with unmatched quality by using the Epredia™ HM 355S Automatic Microtome.

Features:
  • Menu-driven control panel can be used on either side of instrument
  • Display monitors a range of functions including cutting speed, section count, section thickness, and advance distance
  • Four cutting modes of operation (single, interval, multi and continuous)
  • User-selected cutting window control maximizes throughput by allowing the return stroke to be faster than the optimized cutting stroke
  • Manual and/or foot pedal control
  • Double tap start activates sectioning motor
  • One-handed zero-orientation head
  • Joy-stick control specimen advance and rewind
  • Emergency stop immediately cuts power to the motor
  • Five languages available for viewing commands
  • Large, easy-to-clean waste tray extends below the blade holder
Advantages:
  • Excellent for routine paraffin sections and plastic-embedded specimens
  • High-quality sections with less fatigue
  • Unmatched safety, ease-of-use, reliability, and consistency of results
  • Instant switch between trim and section settings with independently selectable trim and section speeds
  • Rock option: specimen head advances by a set amount to trim specimens without turning the handwheel through full turns
  • Selectable retraction feature
  • Guide-rail guidance
Specifications:
  • Cutting stroke: 72mm
  • Total specimen advance: 28mm
  • Maximum sectioning speed: 400mm/s
  • Section thickness range: 0.5-100μm
  • Trim thickness range: 5-500μm
  • Retraction range: 40μm
  • Section counter: Standard
  • Dimensions (D x W x H): 20.5 x 16 x 11 in.. (52 x 41 x 28cm)
  • Weight: 77 lb. (35kg)
Includes:
  • Section Transfer System™ (STS) (11321820)
  • Cool-cut accessory (12637886)
  • Standard tools
  • Brushed aluminum cover plate
  • Dust cover
  • Instruction manual
TRUSTED_SUSTAINABILITY

Specifications

Product Type Rotary Microtome
Includes HM 355S Rotary Microtome
Retraction 40μm
Section Counter Standard
Sectioning Range 0.5 to 100μm
Total Specimen Advance 28 mm
Trim Section Resolution 5 to 500μm
Vertical Cutting Stroke 72 mm
Cutting Speed 400 mm/sec.
Depth (English) 20.5 in.
Depth (Metric) 52 cm
Height (English) 11 in.
Height (Metric) 28 cm
Width (English) 16 in.
Width (Metric) 41 cm
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Voltage 115 V
Weight (English) 77 lb.
Weight (Metric) 35 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.