missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ HM 340E Electronic Rotary Microtome

Product Code. 10076358 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Rotary Microtome
Rotary Microtome Package
Includes:
Standard Pkg
Std Pkg w/ Carrier E 705800
Std Pkg w/ Carrier ER 705830
Unit Size:
1 pack
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Includes Unit Size
10076358 Rotary Microtome Standard Pkg Each
15350735 Rotary Microtome Package Std Pkg w/ Carrier E 705800 1 pack
15370735 Rotary Microtome Package Std Pkg w/ Carrier ER 705830 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10076358 Supplier Epredia™ Supplier No. 905190
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for precision and stability which yields quality ribbons even for difficult to cut paraffin sections, the Epredia™ HM 340E Electronic Microtome is an ergonomically designed, electronic rotary microtome with stepping-motor advance technology for precision and stability to provide superior sectioning results.

  • Fast, safe, and comfortable use
  • Selectable retraction
  • Specimen advance (specimen moves toward the knife)
  • Zero-orientation head
  • Guide-rail guidance
  • Menu driven control panel can be used on either side of instrument
  • Section thickness ranging from 0.5 to 100 μm

Ordering Information:

  • Blade holder/Knife holder must be ordered separately unless purchased as a package.

Includes:

  • Standard tools
  • Brushed aluminum cover plate
  • Dust cover
  • Instruction manual
TRUSTED_SUSTAINABILITY

Specifications

Product Type Rotary Microtome
Includes Standard Pkg
Sectioning Range 0.5 to 100μm
Depth (English) 20.5 in.
Depth (Metric) 52 cm
Height (English) 11 in.
Height (Metric) 28 cm
Width (English) 16 in.
Width (Metric) 41 cm
Weight (English) 62 lb.
Weight (Metric) 28 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.