missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ HM 325 Rotary Microtome

Product Code. 12052999 Shop All Epredia Products
Change view
Click to view available options
Includes:
E Blade Holder
ER Blade Holder
N/A
Unit Size:
1 pack
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
12052999 N/A Each
15340735 E Blade Holder 1 pack
15348501 ER Blade Holder Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12052999 Supplier Epredia™ Supplier No. 902100
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Cut high-quality paraffin sections without a power supply with the robust Epredia™ HM 325 Rotary Microtome.

  • One-handed zero orientation head
  • Quick-trim button
  • Section counter
  • Guide-rail guidance for the knife holder
  • Large, easy-to-clean waste tray extends below the blade holder
Ordering Information:
  • Blade holder/Knife holder must be ordered separately unless purchased as a package.
Includes:
  • Standard tools
  • Brushed aluminum cover plate (additional customized cover plates available)
  • Dust cover
  • Instruction manual
  • 902100A also includes a universal cassette clamp (715020S) and a disposable blade carrier E (705800)
  • 902100ER also includes a universal cassette clamp (715020S) and a disposable blade carrier ER (705830)
TRUSTED_SUSTAINABILITY

Specifications

Description HM 325 Rotary Microtome
Product Type Rotary Microtome
Includes N/A
Depth (English) 19 in.
Depth (Metric) 49 cm
Height (English) 11 in.
Height (Metric) 28 cm
Width (English) 16.5 in.
Width (Metric) 42 cm
Weight (English) 51 lb.
Weight (Metric) 23 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.