missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HM-200 Series Heating Mantles

Product Code. p-200024122 Shop All Cole-Parmer Products
Click to view available options
Capacity:
2000 mL Max Flask Size
5000 mL Max Flask Size
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17803345

Brand: Cole-Parmer™ 3600222

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal insulating cartridge provides maximum heat transfer.

  • Chemical resistant polypropylene housing is safe to the touch

Quickly and safely heat round-bottom flasks to 450°C (842°F). These simple-to-use heating mantles feature a built-in power controller with dial markings from 1 to 10 for repeatability. An amber-colored -heater on- light and a clear-colored -power on- light indicate when the heating mantle is in use. The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support. Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use. A safety earth (ground) screen and double fuses provide added safety.

Specifications

Capacity 2000 mL Max Flask Size
Description Heating Mantle
Capacity (Metric) 2000 mL
Depth (English) 15.75 in.
For Use With Flasks
Height (English) 7.5 in.
Voltage 230 VAC
Includes Power Cord with UK Plug.
Material Polypropylene (PP)
Well Count 1
Width (English) 13.75 in.
Product Type Heating Mantle
Temperature (Metric) 450°C
Temperature (English) 842°F
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.