missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HM-200 Series Heating Mantles

Product Code. 17881016
Change view
Click to view available options
Capacity:
2000 mL Max Flask Size
5000 mL Max Flask Size
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
17881016 5000 mL Max Flask Size -
17803345 2000 mL Max Flask Size Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17881016 Supplier Cole-Parmer™ Supplier No. 3600230
  • ONLINE EXCLUSIVE PRICE
    £1030.00
    £825.60 / Pack of 1
    Save £204.40
    19% Off
View all promotions
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermal insulating cartridge provides maximum heat transfer.

  • Chemical resistant polypropylene housing is safe to the touch

Quickly and safely heat round-bottom flasks to 450°C (842°F). These simple-to-use heating mantles feature a built-in power controller with dial markings from 1 to 10 for repeatability. An amber-colored -heater on- light and a clear-colored -power on- light indicate when the heating mantle is in use. The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support. Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use. A safety earth (ground) screen and double fuses provide added safety.

Specifications

Capacity 5000 mL Max Flask Size
Description Heating Mantle
Capacity (Metric) 5000 mL
Depth (English) 15.75 in.
For Use With Flasks
Height (English) 7.5 in.
Voltage 230 VAC
Includes Power Cord with UK Plug.
Material Polypropylene (PP)
Wattage 800 Watts
Well Count 1
Width (English) 13.75 in.
Product Type Heating Mantle
Temperature (Metric) 450°C
Temperature (English) 842°F
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.