missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ Capto™ Q Column
Shop All Cytiva Products
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
Description
- Capto Q resin couples a quaternary ammonium (Q) strong anion exchanger to a chemically modified, high-flow agarose matrix
- The rigid agarose matrix provides greater particle rigidity without compromising pore size to allow for high bed volume and purification of viscous samples at high flow rates
- High dynamic binding capacity is achieved with a dextran surface extender that coats the agarose matrix
- Combining high binding-capacity, high flow rate, and low back pressure reduces process cycle times and improves productivity at process scale
- Suitable for screening of selectivity, binding and elution conditions, and for small-scale purifications
- Optimized for capture and intermediate protein purification
- Convenient HiTrap format for easy connection to a syringe, peristaltic pump, or chromatography system such as an ÄKTA system
Specifications
Specifications
| Matrix | High Flow Agarose with a Dextran Surface Extender |
| Flow Rate | <4 mL/min |
| For Use With (Application) | Ion Exchange Chromatography |
| Content And Storage | 4°C to 30°C in 20% Ethanol |
| Binding Strength | >100 mg BSA/mL medium, > 150 mg ovalbumin/mL medium |
| Max. Operating Pressure | 5 bar (70 psi) |
| Diameter (Metric) Inner Column | 7 mm |
| Volume (Metric) | 1 mL |
| pH | 2 to 12 |
| Quantity | 1 Ea. |
| Show More |
Safety and Handling
Product Identifier
- HiTrap Capto Q, 1 x 1 ml
- Warning
- Flammable liquid Category 3
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : ethanol
- UNKNOWN ACUTE-16.5 per cent of the mixture consists of component(s) of unknown acute toxicity.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction