missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ Capto™ PlasmidSelect
Shop All Cytiva Products
Click to view available options
Bed Volume (Metric):
1 mL
5 mL
Unit Size:
Each
Pack of 5
Description
- High-flow purification of supercoiled DNA from research scale to cGMP production
- Flexible process design due to a large operational window of flow velocities and bed heights
- Higher throughput for improved productivity and process economy
- Hydrophilic properties of base matrix prevent non-specific binding
- BioProcess resin supported for industrial applications
- Convenient small-scale purification, process development, and scale-up using prepacked HiTrap™ columns
- Capto™ PlasmidSelect is based on a rigid base matrix, delivering excellent pressure-flow properties to plasmid production
Specifications
Specifications
| For Use With (Application) | Purification of Supercoiled DNA From Research Scale to cGMP Production |
| Product Type | Chromatography Resin |
| Flow Rate | <20 mL/min (Max) |
| Max. Pressure | 5 bar (0.5 MPa) |
| Matrix | Capto™ PlasmidSelect |
| Bed Volume (Metric) | 5 mL |
| Packaging Quantity | 1/Pk. |
| Diameter (Metric) | 1.6 cm |
| Length (Metric) | 2.5 cm |
Safety and Handling
Product Identifier
- HiTrap Capto PlasmidSelect, 1 x 5 ml
- Warning
- Flammable liquid Category 3
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : ethanol
- UNKNOWN ACUTE-16.5 per cent of the mixture consists of component(s) of unknown acute toxicity.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction