missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ Capto DEAE IEX Columns
Shop All Cytiva Products
Click to view available options
Volume (Metric):
1 mL
5 mL
Quantity:
5 x 1 mL
5 x 5 mL
Unit Size:
Pack of 5
Description
- High-throughput medium for capture and intermediate purification
- For process-scale purification
- Combined properties of high binding capacity, high flowrate and low back-pressure properties reduce process cycle times and improve productivity
- Rigid agarose matrix enables high bed heights and purification of viscous samples at high flowrates
- High dynamic binding capacity is achieved through dextran surface extender coating on the agarose matrix
Specifications
Specifications
| Column Material | Polypropylene |
| Diameter (English) Inner Column | 0.28 in |
| Matrix | Highly cross-linked agarose with dextran surface extender |
| Flow Rate | <4 mL/min. |
| Ligand Type | Diethylaminoethyl |
| Content And Storage | 4°C to 30°C in 20% Ethanol |
| Diameter (Metric) Inner Column | 7 mm |
| Volume (Metric) | 1 mL |
| Particle Size | 90 μm (d50V) |
| pH | 2 to 9 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction