missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- HiTrap Capto DEAE has a weak diethylaminoethyl anion exchanger coupled to a chemically modified, high-flow agarose matrix
- The modified agarose matrix provides greater particle rigidity without compromising pore size, which allows more flexibility in process-scale applications
- High dynamic binding capacity is achieved with a dextran surface extender that coats the agarose matrix
- For screening and small-scale protein purifications using ion exchange chromatography (IEX)
- High-throughput resin for capture and intermediate purification, excellent choice for process-scale purification
- Combining high binding capacity, high flow rate, and low back pressure reduces process cycle times and improves productivity at process scale
- Rigid agarose matrix enables high bed heights and purification of viscous samples at high flow rates
Specifications
Specifications
| Column Format | HiTrap™ Column |
| Diameter (Metric) | 7 mm |
| Flow Rate | <4 mL/min |
| Ion Exchange Group | Weak anion |
| Length (Metric) | 25 mm |
| Ligand Type | DEAE |
| Max. Pressure | 5 bar (70 psi) |
| pH | 2 to 12 |
| Quantity | 1 Ea. |
| Matrix | Capto |
| Show More |
Safety and Handling
Product Identifier
- HiTrap Capto DEAE, 1 x 1 ml
- Warning
- Flammable liquid Category 3
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: ethanol
- UNKNOWN ACUTE-16.5 per cent of the mixture consists of component(s) of unknown acute toxicity.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?