missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The multimodal functionality of Capto adhere ImpRes offers a different selectivity compared with traditional ion exchange columns
- Designed to allow effective, high-resolution polishing of MAb in the second or third step of a purification scheme downstream of the protein A capture step
- Efficiently removes contaminants such as DNA, host cell proteins (HCP), leached protein A, aggregates, and viruses
- An excellent choice for purification of MAbs and other biomolecules with high aggregate content
- Binds proteins at high or low ionic strength
- High yields achieved through the high-resolution beads and selectivity of the ligand
- Ideal for screening of selectivity, binding, and elution conditions, as well as for small scale purifications
Specifications
Specifications
| Diameter (Metric) | 7 mm |
| Flow Rate | <4 mL/min |
| Length (Metric) | 25 mm |
| Ligand Type | Multimodal Strong Anion Exchanger |
| Max. Pressure | 5 bar (70 psi) |
| pH | 3 to 12 |
| Quantity | 1 Ea. |
| Content And Storage | Store at 4°C to 30°C in 20% Ethanol, 0.2 M Sodium Acetate |
| Binding Capacity | 45 to 85 mg MAb/mL |
| Matrix | High-Flow Agarose |
| Show More |
Safety and Handling
Product Identifier
- HiTrap Capto adhere ImpRes
- Warning
- Flammable liquid Category 3
- H226-Flammable liquid and vapour.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : ethanol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?