missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Flexible design for use with a syringe, laboratory pump or chromatography system
- Available in 1mL and 5mL sizes
- High flowrates and high capacities
- Easy scale-up achieved by connecting columns in series
- Maximum flowrates: 4mL/min. for 1mL columns and 20mL/min. for 5mL columns
Specifications
Specifications
| Bed Volume | 1 mL |
| Diameter (English) Inner | 0.275 in. |
| Diameter (Metric) Inner | 7 mm |
| Product Type | HiTrap Butyl HP |
| Flow Rate | < 1 mL/min |
| For Use With (Application) | For Screening of Selectivity, Binding and Elution Conditions, as Well as Small Scale Purifications |
| Quantity | 5 x 1 mL |
| Height (English) | 1.181 in. |
| Height (Metric) | 30 mm |
| Ligand Type | Butyl |
| Show More |
Safety and Handling
Product Identifier
- hitrap butyl HP
- Warning
- Flammable liquid Category 3
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P235-Keep cool.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?