missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ HistoStar™ Embedding Workstation Accessories

Product Code. 15256866 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Attachable Magnifier Assembly
Embedding Module
Foot Switch
Spatula Kit
Tamping Tool Kit
Unit Size:
Each
Pack of 2
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
15256866 Embedding Module Each
12698206 Spatula Kit Pack of 2
12735128 Tamping Tool Kit Each
12628286 Foot Switch Each
12608216 Attachable Magnifier Assembly Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15256866 Supplier Epredia™ Supplier No. A81000007
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Enhance the performance of the Epredia™ HistoStar™ Embedding Workstation with these accessories.

Today's embedding centers can be uncomfortable, hot, or poorly illuminated, leading to fatigue and potential errors. The new Epredia HistoStar Embedding Workstation allows users to embed comfortably and efficiently. With brightly illuminated work surfaces, cool and contoured arm rests and high throughput capacity, this workstation delivers significant improvements in ergonomics and efficiency.

Brightly illuminated and clutter free

  • LED lighting uniformly illuminates the workspace without the clutter of awkward remote lamps
  • A properly illuminated workspace reduces fatigue and minimizes errors
  • Lighting intensity is easily user adjustable
Cool and contoured
  • All user contact points are smooth and insulated, providing a cool and comfortable workspace
  • Pressure points and uncomfortable heat are eliminated
High capacity for high efficiency
  • The capacity of the HistoStar can keep up with even the busiest laboratories
  • Capacity will never limit your workflow with 5 liter paraffin capacity, coldplate area for 72 base molds, large heated workspace and specimen holding area

 

Any sample size handled with ease

  • The HistoStar offers the first adjustable paraffin dispense paddle
  • A simple adjustment moves the paddle to the most ergonomic position for the user
  • Even Super Mega Cassettes can be embedded with ease
Integrated ParaTrimmer
  • The HistoStar is the only workstation with a heated wax trimmer built directly into the workspace
  • Excess paraffin can be removed at the embedding station, eliminating the need for additional equipment or wax scrapping at the microtome
Intuitive User Interface
  • Large, easy-to-read touchscreen display allows quick access to the temperature controls and other parameters
  • Programmable asleep mode saves energy around your workflow
Dependable Performance
  • The robust HistoStar design minimizes moving parts, reducing wear and service requirements
  • Ensures dependable performance for years to come

 

TRUSTED_SUSTAINABILITY

Specifications

Electrical Requirements 100/240 V 50/60 Hz
For Use With (Equipment) HistoStar Embedding Center
Product Type Embedding Module
Weight (Metric) 25 kg
Depth (Metric) Module 600 mm
Height (Metric) Module 410 mm
Width (Metric) Module 650 mm
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.