missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ HistoBond™+ Adhesive Microscope Slides with printed marking area
Description
- Adhesive surfaces
- In compliance with DIN ISO 8037/1
- With printed marking area in different colors
- Pre-cleaned, ready for use, autoclavable
- For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability
Specifications
Specifications
| Length (Metric) | 76 mm |
| Width (Metric) | 26 mm |
| No. per Case | 2000 |
| No. per Pack | 100 |
| Edges | 90°, Ground |
| Frosted | Yes |
| Material | Soda Lime Glass Type III, Hydrolytic Class |
| Precleaned | Yes |
| Thickness (Metric) | 1 mm |
| Type | Microscope Slide |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?