missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Hinged Gable Lid
Nickel Electro™ Clifton™ Stainless Steel Hinged Gable Lid minimises heat loss and reduces evaporation while maintaining bath temperature stability.
Brand: Nickel Electro™ SL1-22H
Code : 03
Additional Details : Weight : 0.80000kg
Description
- Designed allowing full use of whole width of a water bath with the lowest height of the gable being 45mm above the bath.
- Test tube racks or flasks can be placed across the whole width of the bath without fouling the lid maximising the bath working area.
- Designed with customer in mind ensuring where condensation accumulates in use there are no drip points which could spoil work in open flasks in your water bath.
- Lid fits into the tank ensuring all condensation runs back into the bath and not down the side onto your bench top.
- Reduces energy consumption and running costs for your water bath.
- Insulated handle.
- The hinged lid has the added advantage where bench space is limited, the lid hinges back to the vertical position to access the bath where as a conventional lid requires lifting off the bath and placing on your bench top.
- With continuous sampling work a conventional lid has to be removed frequently to access samples/work this hinged lid is designed with this in mind.
- The Lid hinges back to just over vertical position as in image above.
Specifications
Hinged stainless steel gable lid | |
For 22 and 28 L Baths | |
3 Years |