missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ HighTech™ Cryo-Compact Circulator, CF Series

Product Code. 10305353
Change view
Click to view available options
Temperature Range:
-40°C to +200°C
Capacity (Metric):
5.5 L
Width (Metric) Interior:
190.5 mm
Amperage:
16 A
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range Capacity (Metric) Width (Metric) Interior Amperage Unit Size
10305353 -40°C to +200°C 5.5 L 190.5 mm 16 A Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10305353 Supplier JULABO™ Supplier No. 9400341
  • ONLINE EXCLUSIVE PRICE
    £7480.00
    £7344.00 / Pack of 1
    Save £136.00
    1% Off
View all promotions
 Restricted Item
Estimated Shipment: 28-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For internal and external temperature applications. Offers compact refrigerated/heating circulators. Small overall dimensions allow units to be placed on a very small surface or within a complex installation. All models offer a heating capacity of 2 kW and classification 3 according to DIN12876-1.

  • Ergonomic design and easy operation
  • Small overall dimensions for lowest space requirement
  • Splash-proof keypad
  • Bright VFD display and interactive LCD dialog display
  • Highly precise ICC cascade temperature control
  • RS232/RS485 interface for PC connection
  • Electronically adjustable pump stages
  • External Pt100 sensor connection
  • Integrated programmer with 6x60 program steps
  • Early warning system for low liquid level
  • 3-point calibration
  • TCF Temperature Control Features
  • Adjustable high temperature cut-off
  • Classification 3 according to DIN12876-1
  • Pump connections for external temperature applications
  • Bath opening for temperature control of small objects in the bath
  • Front drain

Spezifikation

Ambient Temperature 5 to 40 °C
Capacity (Metric) 5.5 L
Cooling Capacity 0.47 kW at 20°C
Temperature Range -40°C to +200°C
Display VFD, LCD
Heating Capacity 2 kW
Includes 2 each barbed fittings for tubing 8 and 12 mm I.D. (pump connections M16x1 female)
Model CF41
Pump Capacity 22 to 26 L/min; 0.2 to 0.7 bar
Temperature Resolution 0.01 °C
Temperature Stability ±0.02°C
Dimensions (L x W x H) 46 x 28 x 46 cm
Dimensions (LxWxH) Interior 3 x 19 x 19 cm
Length (Metric) 459.74 mm
Length (Metric) Interior 30.48 mm
Width (Metric) 279.4 mm
Width (Metric) Interior 190.5 mm
Height (Metric) 279.4 mm
Depth (Metric) Interior 190.5 mm
Shipping Weight (Metric) 41.73 kg
Weight (Metric) 42 kg
Voltage 115 V
Amperage 16 A
Frequency 60 Hz
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.