missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ High Visibility Softshell 9907-Yellow
Shop All Uvex Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Unit Size:
Each
Description
- High visibility soft shell jacket
- Color: yellow warning/navy
- Material: 94% polyester, 6% elastane
- Inside: 100% polyester Fashionable softshell jacket with yellow piping in seams, as well as reflective strips on the hull
- New cut with ergonomic fit., two-tone high visibility soft shell jacket detachable sleeves and thus as a vest worn, warning yellow fleece lamination on the inside, visible plastic zipper in the center front, 1 right chest pocket with zipper, 2 side pockets with slant access easily and plastic zipper, detachable sleeves
- Sleeves with loop and velcro adjustable width, extended back
- Certified in accordance with EN ISO 20471 X2 (jacket) EN ISO 20471 X1 (vest)
- Sizes: S (46/48) to XXL (62/64)
- Care instructions: 30 °C washable (gentle cycle) chlorinate impossible, tumble drying impossible, ironing: I points, dry cleaning impossible
Specifications
Specifications
| Size | 3X-Large |
| Gender | Men's |
| Material | Polyester |
| Color | Yellow |
| Closure Type | Zipper |
| Disposable | Reusable |
| Product Type | Hi-vis Jacket |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction