missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ High Visibility Softshell 9907-Yellow

Product Code. 17239251 Shop All Uvex Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17239251

Brand: Uvex™ 9809612

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

All that is essential is that everyone can be seen despite the poor visibility. The high-visibility clothing from the uvex protection flash collection uses bright reflective strips. And of course the cargo trousers and softshell jackets with their optimum fit can also be seen in daylight

  • High visibility soft shell jacket
  • Color: yellow warning/navy
  • Material: 94% polyester, 6% elastane
  • Inside: 100% polyester Fashionable softshell jacket with yellow piping in seams, as well as reflective strips on the hull
  • New cut with ergonomic fit., two-tone high visibility soft shell jacket detachable sleeves and thus as a vest worn, warning yellow fleece lamination on the inside, visible plastic zipper in the center front, 1 right chest pocket with zipper, 2 side pockets with slant access easily and plastic zipper, detachable sleeves
  • Sleeves with loop and velcro adjustable width, extended back
  • Certified in accordance with EN ISO 20471 X2 (jacket) EN ISO 20471 X1 (vest)
  • Sizes: S (46/48) to XXL (62/64)
  • Care instructions: 30 °C washable (gentle cycle) chlorinate impossible, tumble drying impossible, ironing: I points, dry cleaning impossible
TRUSTED_SUSTAINABILITY

Specifications

Size X-Large
Gender Men's
Material Polyester
Color Yellow
Closure Type Zipper
Disposable Reusable
Product Type Hi-vis Jacket
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.