missing translation for 'onlineSavingsMsg'
Learn More

Brady™ High Tensile Polypropylene Inserts/Tags

Product Code. 17911960
Change view
Click to view available options
Dimensions (L x W):
12.07 mm (W) x 6.10 m (L)
15.88 mm (W) x 6.10 m (L)
9.53 mm (W) x 6.10 m (L)
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17911960 9.53 mm (W) x 6.10 m (L) Each
17970750 12.07 mm (W) x 6.10 m (L) Each
17931940 15.88 mm (W) x 6.10 m (L) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17911960 Supplier Brady™ Supplier No. 170725
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mark outlet faceplates and patch panels with the B-412 high tensile strength polypropylene insert stock material. Print almost anywhere with a compact Brady™ portable label printer.

  • Designed for easily marking port, jack and outlet faceplates
  • Resistant to tearing, fuels, oils, chemicals and extreme temperatures
  • Easy to place, remove and replace as needed

Specifications

Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Continuous
Material Polypropylene
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 1
Temperature Range (English) -40°F to 212°F
Temperature Range (Metric) -40°C to 100°C
Thickness (English) 0.008 in
Thickness (Metric) 0.201 mm
Dimensions (L x W) 9.53 mm (W) x 6.10 m (L)
Length (English) 20 ft.
Length (Metric) 6.10 m
Width (English) 0.375 in
Width (Metric) 9.53 mm
Alternate Part Number M4C-375-412
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.