missing translation for 'onlineSavingsMsg'
Learn More

High Temperature Viscosity Standard; UKAS ISO/IEC17025 and ISO 17034 certified, viscosity 1533 mPa.s (60 °C), Paragon Scientific™

Product Code. 16070380
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
This item is not returnable. View return policy

Product Code. 16070380

Brand: Paragon Scientific S8000S

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Paragon ISO 17025 / ISO 17034 certified high temperature viscosity standards are for the calibration and verification of glass capillary viscometers and other viscosity measuring equipment where operating temperature is controlled precisely.

  • Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
  • Kinematic (cSt), dynamic viscosity (mPa·s) and density (g/mL) given at all temperatures
  • Standard Pack Size 500mL
  • Fully traceable to National Standards
  • Ensures full compliance to ASTM & IP test method protocol
  • Tamper evident security packaging
  • 2 Year shelf life
  • Manufactured in the United Kingdom

Specifications

Quantity 500 mL

Nominal values quoted. Certified Values will vary from batch to batch.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.