missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm High Temperature Tube Furnace for Vertical Operation, RHTV Series
High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems allow performance under non-flammable or flammable protective or reactive gases or under vacuum.
£15549.90 - £26509.80
Product Code | Brand | Diameter (Metric) Process Tube | Temperature (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Process Tube | Temperature (Metric) | Price | Quantity & Availability | ||||
15938260
|
Nabertherm
001484710 |
50 mm | 1600°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15958260
|
Nabertherm
001484810 |
50 mm | 1700°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15988260
|
Nabertherm
001484910 |
50 mm | 1800°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15968260
|
Nabertherm
001484830 |
80 mm | 1700°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15998260
|
Nabertherm
001484930 |
80 mm | 1800°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15948260
|
Nabertherm
001484750 |
120 mm | 1600°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15908270
|
Nabertherm
001484950 |
120 mm | 1800°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15978260
|
Nabertherm
001484850 |
120 mm | 1700°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Maximum Temperature: 1600 °C, 1700 °C, or 1800 °C
- MoSi2 heating elements, mounted vertically for easy replacement
- Insulation with vacuum-formed ceramic fiber plates
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Rectangular outer housing with slots for convection cooling
- Tube furnaces RHTV with frame for vertical operation
- Dual shell housing made of sheets of textured stainless steel
- Ceramic working tube made of material C 799 including fiber plugs for operation under air
- Type B thermocouple
- Power unit with low-voltage transformer and thyristor
- Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the furnace and load and with selectable maximum temperature gradient as tube protection
- Switchgear and control unit separate from furnace in separate floor standing cabinet
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive