missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High Temperature Tube Furnace for Vertical Operation, RHTV Series

Product Code. 17338199 Shop All Nabertherm Products
Change view
Click to view available options
Diameter (Metric) Process Tube:
50 mm
80 mm
120 mm
Temperature (Metric):
1600°C
1700°C
1800°C
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Process Tube Temperature (Metric) Unit Size
17338199 80 mm 1800°C Each
17388189 50 mm 1600°C Each
17398189 50 mm 1700°C Each
17308199 50 mm 1800°C Each
17328199 80 mm 1700°C Each
17348199 120 mm 1600°C Each
17358199 120 mm 1700°C Each
17368199 120 mm 1800°C Each
17318199 80 mm 1600°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17338199 Supplier Nabertherm™ Supplier No. RV282V82AN
  • ONLINE EXCLUSIVE PRICE
    £25355.00
    £24363.58 / Pack of 1
    Save £991.42
    3% Off
View all promotions
 Restricted Item
Estimated Shipment: 04-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems allow performance under non-flammable or flammable protective or reactive gases or under vacuum.

  • Maximum Temperature: 1600°C, 1700°C, or 1800°C
  • MoSi2 heating elements, mounted vertically for easy replacement
  • Insulation with vacuum-formed ceramic fiber plates
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Rectangular outer housing with slots for convection cooling
  • Tube furnaces RHTV with frame for vertical operation
  • Dual shell housing made of sheets of textured stainless steel
  • Ceramic working tube made of material C 799 including fiber plugs for operation under air
  • Type B thermocouple
  • Power unit with low-voltage transformer and thyristor
  • Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the furnace and load and with selectable maximum temperature gradient as tube protection
  • Switchgear and control unit separate from furnace in separate floor standing cabinet
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Please Note: A furnace below 2.9 kW will be delivered with a standard UK plug. Anything above 2.9 kW will be delivered with the appropriate CEE plug. For anything above 2.9 kW, please ensure you have the required socket prior to purchase.

Specifications

Controller Type P570
Description Vertical
Temperature (Metric) 1800°C
Dimensions (L x W x H) Exterior 650 x 580 x 660 mm
Diameter (Metric) Process Tube 80 mm
Weight (Metric) 90 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.