missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm High Temperature Tube Furnace RHTC
Shop All Nabertherm Products
Click to view available options
Dimensions (L x W x H) Exterior:
430 x 600 x 580 mm
430 x 820 x 580 mm
430 1075 x 580 mm
Temperature Control:
B410
C450
Unit Size:
Each
Description
- Maximum Temperature: 1500 °C
- Dual shell housing made of sheets of textured stainless steel
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Active cooling of housing for low surface temperatures
- Type S thermocouple
- Solid state relays provide for low-noise operation
- Prepared for assembly of working tubes with water-cooled flanges
- Ceramic tube, C 799 quality
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Specifications
| Temperature (Metric) | 1500°C |
| Temperature Control | B410 |
| Dimensions (L x W x H) Exterior | 430 1075 x 580 mm |
| Length (Metric) | 710 mm |
| Diameter (Metric) Outer | 80 mm |
| Weight (Metric) | 90 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction