missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High Temperature Tube Furnace RHTC

Product Code. p-7236237 Shop All Nabertherm Products
Click to view available options
Controller Type:
B510
C550
Dimensions (L x W x H) Exterior:
430 x 600 x 580 mm
430 x 820 x 580 mm
430 1075 x 580 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17398099

Brand: Nabertherm™ RC182L5A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Compact tube furnaces with SiC rod heating and integrated switchgear and controller. High-quality fiber insulation ensures fast heating and cooling times while the SiC heating rods installed parallel to the working tube ensure excellent temperature uniformity.

  • Maximum Temperature: 1500°C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Active cooling of housing for low surface temperatures
  • Type S thermocouple
  • Solid state relays provide for low-noise operation
  • Prepared for assembly of working tubes with water-cooled flanges
  • Ceramic tube, C 799 quality
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Especificaciones

Controller Type B510
Temperature (Metric) 1500°C
Dimensions (L x W x H) Exterior 430 x 600 x 580 mm
Length (Metric) 230 mm
Diameter (Metric) Outer 80 mm
Weight (Metric) 50 kg
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado